Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 60ftLx7inW, Blue
Mfr # TP-015-7-60-BX
Zoro # G7893806
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Tape
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # TP-015-7-60-BX
- Zoro # G7893806
- UPC # 10850018811108
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Core Diameter | 3 1/4 in |
Tape Length | 60 ft |
Tape Width | 7 in |
Imperial Tape Width | 7 in |
Imperial Tape Length | 60 ft |
Metric Tape Length | 18.3 m |
Metric Tape Width | 177.8 mm |
Imperial Tape WxL | 7 in x 60 ft |
Description
Antimicrobial Film Tape, Continuous Roll, For Use On Door Knobs; Pens; Flush Handles; Soap Dispensers; Paper Towel Dispensers, 7 in, 60 ft, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- RED DEVIL Spackling Repair Kit 4Pc 1Qt (0544KT)
- KAMPEL Birch Seam-Fil 1 Oz Tube (935)
- GORILLA GLUE Adhesive, Super Glue Gel Series, White, 10.1 oz, Cartridge (7600101)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- SILVER DEFENDER Silver Defender Antimicrobial Film For Round Elevator Buttons, 5inH x 4inW Clear 100/Pack (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial Film Tape, 10"Lx2.3"W, PK75 (DC-027-CR-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- Silver Defender Antimicrobial Tape