Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 60ft Lx2in W
Mfr # TP-004-2-60-BX
Zoro # G7893508
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Tape
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # TP-004-2-60-BX
- Zoro # G7893508
- UPC # 20850018811082
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Length | 60 ft |
Tape Core Diameter | 3 1/4 in |
Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Metric Tape Length | 18.3 m |
Imperial Tape WxL | 2 in x 60 ft |
Description
Antimicrobial Film Tape, Continuous Roll, For Use On Door Knobs; Pens; Flush Handles; Soap Dispensers; Paper Towel Dispensers, 2 in, 60 ft, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Construction Adhesive, Gray, 6 oz, Bag (22F151)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- INTERTAPE POLYMER GROUP 3/4X22 Tape Rubber (5517)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, 5in Lx4in W, PK75 (DC-001-DP-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx4 in W (TP-003-4-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial Film Tape, 60ftLx7inW, Blue (TP-015-7-60-BX)
- Silver Defender Antimicrobial Tape