Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 60 ft Lx7 in W
Mfr # TS-001-7-60
Zoro # G100411062
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Tape Color Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # TS-001-7-60
- Zoro # G100411062
- UPC # 10850018811184
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Width | 7 in |
Tape Length | 60 ft |
Tape Core Diameter | 3 1/4 in |
Imperial Tape Width | 7 in |
Metric Tape Width | 177.8 mm |
Imperial Tape Length | 60 ft |
Metric Tape Length | 18.3 m |
Imperial Tape WxL | 7 in x 60 ft |
Description
Antimicrobial Film Tape, Continuous Roll, For Use On Touchscreen, 7 in, 60 ft, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- USA INDUSTRIALS Sikaflex 291 One Component Fast Cure Marine Adhesive & Sealant, 300ml, White (SIKA-90919)
- LOCTITE Spray Trim Adhesive, Pneu-Wear Series, Clear, 24 oz, Aerosol Can, 4:01 Mix Ratio (209676)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx4 in W (TP-003-4-60-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial Film Tape, 4.7"L3.6"W, PK100 (DC-030-HP-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx10 in W (TS-001-10-60)
- SILVER DEFENDER Antimicrobial Film Tape, 5.3"L3.5"W, PK100 (DC-002-LV-BX)
- Silver Defender Antimicrobial Tape