Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 60 ft Lx4 in W
Mfr # TP-003-4-60-BX
Zoro # G7893307
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Tape
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # TP-003-4-60-BX
- Zoro # G7893307
- UPC # 20850018811082
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Core Diameter | 3 1/4 in |
Tape Width | 4 in |
Tape Length | 60 ft |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Imperial Tape Length | 60 ft |
Metric Tape Length | 18.3 m |
Imperial Tape WxL | 4 in x 60 ft |
Description
Antimicrobial Film Tape, Continuous Roll, For Use On Door Knobs; Pens; Flush Handles; Soap Dispensers; Paper Towel Dispensers, 4 in, 60 ft, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Sealant, 10.3 oz, Cartridge, Black, Asphalt Base (3211)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 250 mL Bottle (1329505)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (4" x 20' Perforated Tape) (TP-003-4-20)
- SILVER DEFENDER Antimicrobial Film Tape, 5.3"L3.5"W, PK100 (DC-002-LV-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60ft Lx2in W (TP-004-2-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60ftLx7inW, Blue (TP-015-7-60-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx10 in W (TS-001-10-60)
- Silver Defender Antimicrobial Tape