Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 60 ft Lx10 in W
Mfr # TS-001-10-60
Zoro # G600411036
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Tape Color Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # TS-001-10-60
- Zoro # G600411036
- UPC # 10850018811191
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Core Diameter | 3 1/4 in |
Tape Length | 60 ft |
Tape Width | 10 in |
Metric Tape Length | 18.3 m |
Imperial Tape Length | 60 ft |
Metric Tape Width | 254 mm |
Imperial Tape Width | 10 in |
Imperial Tape WxL | 10 in x 60 ft |
Description
Antimicrobial Film Tape, Continuous Roll, For Use On Touchscreen, 10 in, 60 ft, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- LOCTITE Structural Adhesive, E-60HP Series, Amber, Jug, 2:01 Mix Ratio, 35 hr Functional Cure (237110)
- FILL AND SEAL 12 Oz. Foam Sealant (157859)
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK (7400202)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, 60ftLx7inW, Blue (TP-015-7-60-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Silver Defender Decal For Antimicrobial Film Or Tape, 4"H x 4"W Clear (DD-001-4-20-PK)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial Film Tape, 5in Lx4in W, PK75 (DC-001-DP-BX)
- Silver Defender Antimicrobial Tape