Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 5in Lx4in W, PK75
Mfr # DC-001-DP-BX
Zoro # G7893690
product price: $530.99
/pk 75, $7.08/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-001-DP-BX
- Zoro # G7893690
- UPC # 10850018811054
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Length | 5 in |
Tape Width | 4 in |
Metric Tape Length | 127 mm |
Metric Tape Width | 101.6 mm |
Imperial Tape Length | 5 in |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 5 in |
Description
Antimicrobial Film Tape, Die Cut, For Use On D-Pull Door Handle, 4 in, 5 in, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, Light Gray (89700)
- AA THREAD Red 1/2 in. W X 520 in. L Thread Seal Tape (01440051)
- FROGTAPE Double Coated Tape, Crepe, White, 48mm W (DS 154)
- SILVER DEFENDER Antimicrobial Film Tape, 60ft Lx2in W (TP-004-2-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, 10"Lx2.3"W, PK75 (DC-027-CR-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 5.3"L3.5"W, PK100 (DC-002-LV-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (4" x 20' Perforated Tape) (TP-003-4-20)
- SILVER DEFENDER Silver Defender Antimicrobial Film For Round Elevator Buttons, 5inH x 4inW Clear 100/Pack (DC-001-ER-100)
- Silver Defender Antimicrobial Tape