Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 5.3"L3.5"W, PK100
Mfr # DC-002-LV-BX
Zoro # G7893760
product price: $391.99
/pk 100, $3.92/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-002-LV-BX
- Zoro # G7893760
- UPC # 10850018811047
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Length | 5 1/4 in |
Tape Width | 3 1/2 in |
Metric Tape Width | 88.9 mm |
Metric Tape Length | 133.4 mm |
Imperial Tape Length | 5.3 in |
Imperial Tape Width | 3.5 in |
Imperial Tape WxL | 3.5 in x 5.3 in |
Description
Antimicrobial Film Tape, Die Cut, For Use On Lever Door Handle, 3.5 in, 5.3 in, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Professional Handle (PT08-0609)
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb (PFSWHTR16)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179246)
- SILVER DEFENDER Silver Defender Decal For Antimicrobial Film Or Tape, 4"H x 4"W Clear (DD-001-4-20-PK)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx4 in W (TP-003-4-60-BX)
- SILVER DEFENDER Silver Defender Antimicrobial Film For Round Elevator Buttons, 5inH x 4inW Clear 100/Pack (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx10 in W (TS-001-10-60)
- SILVER DEFENDER Antimicrobial Film Tape, 10"Lx2.3"W, PK75 (DC-027-CR-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 5in Lx4in W, PK75 (DC-001-DP-BX)
- Silver Defender Antimicrobial Tape