Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 4.7"L3.6"W, PK100
Mfr # DC-030-HP-BX
Zoro # G8290758
product price: $372.99
/pk 100, $3.73/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-030-HP-BX
- Zoro # G8290758
- UPC # 10850018811061
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Length | 4 7/10 in |
Tape Width | 3 3/5 in |
Metric Tape Width | 91.4 mm |
Metric Tape Length | 119.4 mm |
Imperial Tape Width | 3.6 in |
Imperial Tape Length | 4.7 in |
Imperial Tape WxL | 3.6 in x 4.7 in |
Description
Antimicrobial Film Tape, Die Cut, For Use On Paddle Door Handle, 3.6 in, 4.7 in, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Painters Masking Tape, Green, 36mm x 55m (CF 120)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 10 Pk (19N747)
- SIMPLEFIX Adhesive&Grout Albstr Qt (TAGAQT)
- SASHCO Big Stretch 10.5 Oz. Acrylic Elastomeric Caulk, Dark Brown (10008)
- SILVER DEFENDER Antimicrobial Film Tape, 5in Lx4in W, PK75 (DC-001-DP-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60ft Lx2in W (TP-004-2-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx4 in W (TP-003-4-60-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, 60ftLx7inW, Blue (TP-015-7-60-BX)
- Silver Defender Antimicrobial Tape