Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, 10"Lx2.3"W, PK75
Mfr # DC-027-CR-BX
Zoro # G7893614
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Tape Color Blue/Transparent
- Tape Adhesive Material Acrylic
- Tape Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silver Defender
- MFR # DC-027-CR-BX
- Zoro # G7893614
- UPC # 10850018811078
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Tape Length | 10 in |
Tape Width | 2 1/4 in |
Imperial Tape Width | 2.3 in |
Imperial Tape Length | 10 in |
Metric Tape Width | 57.2 mm |
Metric Tape Length | 254 mm |
Imperial Tape WxL | 2.3 in x 10 in |
Description
Antimicrobial Film Tape, Die Cut, For Use On Refrigerator Door Handle, 2.3 in, 10 in, 2 mil, Silver Defender(R), Effective Lifespan 2 yr, Blue/Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Specifications Met FDA Compliant, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 1.06 Oz. Fiberglass, Porcelain & Plastic Epoxy Repair Kit (90216)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- WELLER Dispensing Syringe, 30 mL, Air Operated, Luer-Lok (A30LL)
- LOCTITE POWER GRAB Construction Adhesive, White, 28 oz (2032666)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial Film Tape, 5.3"L3.5"W, PK100 (DC-002-LV-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 4.7"L3.6"W, PK100 (DC-030-HP-BX)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- Silver Defender Antimicrobial Tape