Silva 525829 Trail Runner Ultra Headlamp
Mfr # 525829
Zoro # G404166422
Product Information
Description
On this fifth generation of our original running headlamp, we present a new kind of technology where the power cable is fully integrated into the head band. We call it Free Technology - a comfortable headlamp experience without distracting cords. No hassle - Just free the energy. The hybrid battery case can carry either a rechargeable pack or AAA batteries. It has grip friendly surfaces and holds an integrated red rear safety light - adding extra visibility. Trail Runner Free is lightweight and perfectly balanced, with smooth adjustments and a flat, soft textile extension cord that doesn't tangle.
Specifications- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iop-4P32-N (IOP-4P32-N)
- COAST CUTLERY Coast LED Focusing Headlamp - FL85 (21329)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- STEELMAN Focusing LED PRO Headlamp, Rechargeable (79379)
- Silva Headlamps