Shop All Baking Utensils
Silpat
Toile patissiere
Mfr # AE620420-01
Zoro # G706629663
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 420 mm
- Overall Length 620 mm
- Color Caramel and orange
- Material of Construction Fiberglass and food grade silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silpat
- MFR # AE620420-01
- Zoro # G706629663
- Country of Origin France
- Category Baking Utensils
Dimensions
Overall Width | 420 mm |
Overall Length | 620 mm |
Details
Color | Caramel and orange |
Material of Construction | Fiberglass and food grade silicone |
Description
The made in France Silpat baking mats are perfect to fulfill your needs.
The temperatures range from -40 degrees farenheit to 500 degrees farenheit.
Its technology of fiberglass mesh and food-grade silicone allows you to use SILPAT more than 3000 times.
Silpat products are FDA, NSF and Kosher certified.
The temperatures range from -40 degrees farenheit to 500 degrees farenheit.
Its technology of fiberglass mesh and food-grade silicone allows you to use SILPAT more than 3000 times.
Silpat products are FDA, NSF and Kosher certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Display Board (6728)
- IGLOO LUNCH BAG COOLER (64650)
- TURBO AIR Door Handle For - Part# Trbabs93200200 (TRBABS93200200)
- BERKEL SLICERS Cord- 10Ft 13A 120V 16G 3-Wire (4175-00031)
- SILPAT Toile macarons (AES585385-65)
- DAYMARK Disposable Pastry Bag, 12 in L, PK100 (IT112792)
- HAROLD IMPORT CO 1-1/2 in. W X 8-1/4 in. L Brown Wood Ferrule Pastry Brush (93209)
- THERMOHAUSER Thermohauser Bread Proofing Oblong Basket; Green - 1 lbs (5000248759)
- TABLECRAFT Double Pastry Cutter, Firm Grip (E5609)
- FOX RUN Cloth Cheese 2Sq Yds (5776)
- CREATIVE CONVERTING Assorted Color Plastic Picks, 2.75", 3600PK (01450)
- Silpat Baking Utensils