Shop All Baking Utensils
Silpat
Toile macarons
Mfr # AES585385-65
Zoro # G806629662
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Caramel and orange
- Material of Construction Fiberglass and food grade silicone
- Overall Width 385 mm
- Overall Length 585 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silpat
- MFR # AES585385-65
- Zoro # G806629662
- Country of Origin France
- Category Baking Utensils
Dimensions
Overall Width | 385 mm |
Overall Length | 585 mm |
Details
Color | Caramel and orange |
Material of Construction | Fiberglass and food grade silicone |
Description
The made in France Silpat macaron mat is perfect to fulfill your needs and bake perfect macarons.
The temperatures range from -40 degrees farenheit to 500 degrees farenheit.
Its technology of fiberglass mesh and food-grade silicone allows you to use SILPAT more than 3000 times. Silpat products are FDA, NSF and Kosher certified.
The temperatures range from -40 degrees farenheit to 500 degrees farenheit.
Its technology of fiberglass mesh and food-grade silicone allows you to use SILPAT more than 3000 times. Silpat products are FDA, NSF and Kosher certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY Clear Ice Handler Bucket (30530-00-31)
- MERCER CUTLERY Genesis Chefs Knife, Short Bolster, 8" (M21078)
- LIBBEY Libbey 9 oz. Stemless White Wine Glass, PK12 (207)
- NABISCO Nabisco Original Triscuit Crackers 12.5 oz., PK12 (05169)
- SILPAT Toile patissiere (AE620420-01)
- RSVP INTERNATIONAL Cake Tester (TEST)
- BETHANY Board/Cloth Pastry Set (500)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- TABLECRAFT Kettle Whip, 48 In (KW48)
- DE YI ENTERPRISE De Yi Enterprise 33015-Yg Monogram Cake Toppers - Gold Rhinestone - Y (33015-Yg)
- MERCER CUTLERY Spreader, 3 1/2 Inch (M18790)
- Silpat Baking Utensils