Shop All Wall Plates
Sillites
Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black
Mfr # SILSCRMB
Zoro # G204016446
original price:
$51.94
14% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sillites
- MFR # SILSCRMB
- Zoro # G204016446
- UPC # 837654098011
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Use in Window Sills, Mantels, Kitchen Islands, Cabinets, Baseboards and in other wood surfaces Add Floor Ring to use in floors
- Mounts flush
- Easiest receptacle to install in any wood surface - simply drill a 1-3/4” hole instead of cutting out for a square junction box
- Includes matching cover cap that can be painted in the field
- Accepts one or two sections of 12/2 or 14/2 Romex, for easy “daisy-chain” wiring
- Color: Black
- Voltage: 125 V
- Amperage: 15A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- HUBBELL WIRING 1-Gang Ivory Medium Size Box Mount Blank Wall Plate (PJ13I)
- Sillites Lighting Controls