Shop All Hand Saws
Silky
ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33
Mfr # 746-33
Zoro # G210105387
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Blade Material | Steel |
Color | Silver |
Description
ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33
- •The saw that arborists and tree care professionals know and love now with Ultimate improvements while still maintaining efficiency with the aggressive curved blade
- •Scraper-shaped GOKAI-ME teeth are perfectly designed to remove remaining saw dust and to make both rip-cuts, cross-cuts and slant-cuts with ease
- •Progressive Teeth (6.5-7.5 teeth/30mm) give smoother start to the cutting stroke with Electroless Nickel Plating giving stronger rust resistance to the blade
- •The new heavy duty, durable and specially designed ebony scabbard has a black metal plate and a lower profile look than the previous Zubat sheath. 3D Roller Lock System protects the scabbard from the teeth giving it a longer life with a pivoting sheath for the curved blade and a detachable belt holder
- •330mm curved-blade saw with scabbard. 13-inch Nickel Plated blade, 18.5-inch overall length, 1.1 lbs. weight, 1.4mm Kerf. Product Applications include Arborist, pruning, trimming and forestry.
- •Limited lifetime warranty against defects in material & workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50829)
- RIDGID Plate, Serial 141 (39835)
- MILWAUKEE TOOL Wire Stripper/Cutter (48-22-3080)
- GREAT NECK 18-In Butchers Saw (BUS18)
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- PRIME-LINE PVC Cable Saw with 24 in. Braided Cable and Soft Grip Loop Handles Single Pack (RP77155)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- VAUGHAN Coarse/Medium Pull Saw, 13 In, 9TPI (56910)
- STANLEY FATMAX® Multi-Purpose Saw (20-220)
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- Silky Cutting and Shaping Tools