Shop All Hacksaw and Coping Saw Blades
Silky
Super Accel 21 Curve Folding Hand Saw 210mm Professional Series
Mfr # 728-21
Zoro # G612322245
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky
- MFR # 728-21
- Zoro # G612322245
- Country of Origin Japan
- Category Hacksaw and Coping Saw Blades
Description
Lightweight folding saw with 8.33-inch blade specifically designed for aggressive cutting needs. Blade is 1.4mm thick which is only offered on the Professional Series version. Utilizes proprietary Silky scraper-shaped GOKAI-ME teeth are perfectly designed to remove remaining saw dust and to make both rip-cuts, cross-cuts and slant-cuts with greatest performance. The precision-ground, razor-sharp teeth have four cutting angles along the length of the blade and provide fast, clean and smooth cutting action. Blade easily and securely locks into two different angle positions for easy cutting. Use the first position for most cutting jobs. On occasion, the second flush cutting position proves invaluable in confined or unusual situations. Light and comfortable rubber grip with rigid aluminium chassis. Electroless nickel plating coats the entire blade giving it stronger rust resistance. Rated as one of the finest folding hand saws available on the market today, the Super Accel has consistently been a popular choice of arborists and gardeners worldwide. Exceptional design, strength, balance and superior finish quality. Suitable for all pruning tasks and outdoor activities. Limited Lifetime Warranty against defects in material and workmanship. Product purchased from gray market sellers are not covered by the Manufacturer's Limited Lifetime Warranty. Made In Japan.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Seam Binder, Satin Brass, 96 in. L (2RRU6)
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- WESTWARD Hand File, 4 in., Rectangular (26KP96)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- CENTURY DRILL & TOOL Coping Saw Frame Fits All 6-3/8" Coping Saw Blades. (4940)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 17 x 1-1/4, 10TPI (3811715)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- TENRYU SILENCER SAW BLD 12""X80T (SL-30580C)
- Silky Cutting and Shaping Tools