Shop All Cutter & Trimmer Parts
Silky Saws
SUGOI Professional 330mm with Leg Straps
Mfr # 390-33
Zoro # G5441622
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Custom high-visibility yellow plastic scabbard
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Application Ideal for pruning large limbs on the ground or at height
- Capacity 6.5"
- Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 390-33
- Zoro # G5441622
- UPC # 4903585275398
- Country of Origin Japan
- Category Cutter & Trimmer Parts
Dimensions
Length | 13-inch (330mm) |
Details
Includes | Custom high-visibility yellow plastic scabbard |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Application | Ideal for pruning large limbs on the ground or at height |
Capacity | 6.5" |
Thickness | 1.8 mm |
Finish | Hard chrome plating |
Description
SUGOI Professional 330mm with Leg Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Trad Anvil Pruner (391101-1004)
- SMARTER STARTER FLUID Natural Charcoal Lighter Fluid 32 oz (ECG32-6)
- VICTOR Mole&Gophr Sonic Spike (M9014)
- NYLGLO Georgia State Flag, 3x5 Ft (141162)
- WORX MakerX ZipSnip Rotary Cutter Replacement Blades, 2PK (WA7256)
- AFTERMARKET 69366 Green Round String Trimmer Line 095 5lb Spool (TMU43-0026)
- A & I PRODUCTS Swift Load Trimmer Head Spring 0" x0" x0" (A-B1WE613)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- BRIGGS & STRATTON Height Guide, Zinc (7501044MA)
- STENS Trimmer Head Spool For Echo Po22006770 385-892 (385-892)
- A & I PRODUCTS Commercial Tap-N-Go Trimmer Head Retainer, LH, Red 1.82" x1.82" x1.06" (A-B1WE106)
- Silky Saws Trimmers