Shop All Shears, Pruners & Loppers
Silky Saws
Silky ZUBAT Professional Handsaw 240mm
Mfr # 270-24
Zoro # G5451702
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 5.3"
- Overall Length 9.5-inch (240mm) Blade
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Includes Durable black polypropylene sheath with detachable belt holder
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 270-24
- Zoro # G5451702
- UPC # 4903585270249
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9.5-inch (240mm) Blade |
Details
Cutting Capacity | Cut capacity 5.3" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Includes | Durable black polypropylene sheath with detachable belt holder |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.5 mm |
Description
240mm curved-blade saw with scabbard. 9.5 inch blade, overall length 15 inch, weighs 12.8 ounces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Flag, US Navy, Big N, 3 ft. x 5 ft. (3956)
- KOHLER Air Filter and Pre-Cleaner Kit (32 883 09-S1)
- DB ELECTRICAL Magnetic Heater Volt 110, Watt 300 For Industrial Tractors (3009-1001)
- NGK SPARK PLUGS NGK Spark Plug, BPMR6A (130-815)
- SILKY SAWS Silky Gunfighter Professional Blade Only 270mm (731-27)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- SILKY SAWS Silky BIGBOY 360mm Medium Teeth (350-36)
- SILKY SAWS Silky SUGOI 420 XL teeth (390-42)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- GARDENCARE Landscape Scythe Serrated Curved Blade 20 in. Blade (GA949406)
- Silky Saws Lawn & Garden Tools