Shop All Shears, Pruners & Loppers
Silky Saws
Silky ZUBAT 300 Large Teeth
Mfr # 270-30
Zoro # G5461073
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 5.9"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Finish Impule-hardened chrome plating
- Length 11.8-inch (300mm) Blade
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 270-30
- Zoro # G5461073
- UPC # 4903585270300
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 11.8-inch (300mm) Blade |
Details
Cutting Capacity | 5.9" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Finish | Impule-hardened chrome plating |
Thickness | 1.5 mm |
Includes | Durable black polypropylene sheath with detachable belt holder |
Application | Pruning & trimming, lawn & garden |
Description
300mm curved-blade saw with scabbard. 13-in blade, overall length 17.32-in., 1-pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-121208)
- YARDGARD Chain Link Brace Band, 2-3/8" (328528C)
- MIDWEST RAKE Screening Rake, 48", 66" Blue Handle (11048)
- MTD Tine-Bolo 10 Rh (742-04226-0637)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky Blade KATANABOY 500mm XL teeth (404-50)
- SILKY SAWS Silky Blade TSURUGI 200mm Large Teeth (451-20)
- SILKY SAWS Silky Head only for HAYAUCHI 12ft 16ft & 21ft Pole Saws (177-02-41)
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- Silky Saws Lawn & Garden Tools