Shop All Shears, Pruners & Loppers
Silky Saws
Silky ULTRA ACCEL Straight Blade 240mm Large Teeth
Mfr # 444-24
Zoro # G5441823
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 4.7"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Application Pruning & trimming
- Thickness 1.4 mm
- Length 9.5-inch (240mm) Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 444-24
- Zoro # G5441823
- UPC # 4903585444244
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 9.5-inch (240mm) Blade |
Details
Cutting Capacity | 4.7" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Application | Pruning & trimming |
Thickness | 1.4 mm |
Includes | Easy-grip rubberized handle |
Finish | Impule-hardened chrome plating |
Description
Built with a sturdy yet lightweight aluminum chassis, the Silky Ultra Accel with 240-mm straight blade features an easy-grip rubberized handle to make it easy on your paws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 3 Replacement Pool Filter 4 Pack Compatible PCC80/C-7470/FC-1976 (WP.PNC1976-4P)
- DARE PRODUCTS Dare Products Inc T Post Vinyl Cap- White 25 Pack - 2927-25 (831927)
- KOHLER Brake Assembly (14 219 21-S)
- AFTERMARKET S43560 Grille, Front Fits Massey Ferguson (S.43560-SPX_2)
- SILKY SAWS Silky Zubat Arborist Professional Saw (722-33)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SILKY SAWS Silky Top Pole for HAYATE 20ft Pole Saw (370-00-36)
- SILKY SAWS Silky Blade POCKETBOY 130mm Medium Teeth (341-13)
- SILKY SAWS Silky Blade Only TSURUGI Curve 330mm by Large teeth (455-33)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- LANDSCAPERS SELECT Houseplant Tool Set 3 Pc Mntcr (GT801ABN)
- Silky Saws Lawn & Garden Tools