Shop All Shears, Pruners & Loppers
Silky Saws
Silky TSURUGI CURVE Professional 375mm LG Teeth Blade Only
Mfr # 455-37
Zoro # G5452131
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.3"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Blade Length 14.8-inch (375mm) Blade
- Application Pruning & trimming, lawn & garden
- Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 455-37
- Zoro # G5452131
- UPC # 4903585455370
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 14.8-inch (375mm) Blade |
Details
Cutting Capacity | Cut capacity 7.3" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.8 mm |
Blade Finish | Impule-hardened chrome plating |
Description
15 inch curved handsaw blade only. 6.4 teeth per inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPEL Tick Defense 6.5 Oz. Insect Repellent Aerosol Spray (HG-94138)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- RAIN BIRD Rotor Scrwdrv/Plup Tool (CPROTTOOL)
- STENS Choke Cable 26" Cable For Cub Cadet Mtd Troy Bilt 290-282 (290-282)
- SILKY SAWS Silky Large Clamp Housing for HAYATE Polesaws (370-04-63)
- SILKY SAWS Silky ZUBAT 300 Large Teeth (270-30)
- SILKY SAWS Silky BIGBOY 360mm Fine Teeth (352-36)
- SILKY SAWS Silky Blade HAYAUCHI & TODOKU XL teeth (177-02-03)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- SILKY SAWS Silky ULTRA ACCEL Straight Blade 240mm Large Teeth (444-24)
- LANG KASTAR Lang Kastar LG1500 Self Locking Angled Pinch - 3 Piece (LG1500)
- Silky Saws Shears, Pruners & Loppers