Shop All Shears, Pruners & Loppers
Silky Saws
Silky TSURUGI Curve 330mm medium teeth
Mfr # 456-33
Zoro # G5451510
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 6.5"
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Length 13-inch (330mm) Blade
- Application Pruning & trimming, lawn & garden
- Includes Unique aluminum scabbard with six rollers protecting the entryway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 456-33
- Zoro # G5451510
- UPC # 4903585456339
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 13-inch (330mm) Blade |
Details
Cutting Capacity | 6.5" |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Application | Pruning & trimming, lawn & garden |
Includes | Unique aluminum scabbard with six rollers protecting the entryway |
Finish | Impule-hardened chrome plating |
Thickness | 1.8 mm |
Description
13" Curved blade handsaw with 8.5 teeth per inch. Silky has taken the unique design of the straight Tsurugi and tweaked it just a bit in shape and size. The result is a much more aggressive blade in popular sizes which will still fit into tight crotches without damage to opposing limbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS NFL Kansas City Chiefs Large Decal Sticker (62610)
- EARTHWAY Deluxe Spreader with Pneumatic Tires (2050P)
- FIMCO Fimco Threaded Cap, Poly 3/4" (5046375)
- HONDA Carburetor (16100-Z0L-853)
- SILKY SAWS Silky Blade POCKETBOY 130mm X-Fine Teeth (345-13)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- SILKY SAWS Silky BIGBOY 360mm Fine Teeth (352-36)
- SILKY SAWS Silky Blade ZUBAT 270mm Large Teeth (271-27)
- SILKY SAWS Silky POCKETBOY 170 Fine Teeth (342-17)
- SWANSON TOOL CO Swanson Tool 363510140 S0101CB Speed & Square Combo Set (363510140)
- Silky Saws Shears, Pruners & Loppers