Shop All Shears, Pruners & Loppers
Silky Saws
Silky TSURUGI Curve 330mm Large teeth
Mfr # 454-33
Zoro # G5441814
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 6.5"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Length 13-inch (330mm) Blade
- Finish Impule-hardened chrome plating
- Includes Unique aluminum scabbard with six rollers protecting the entryway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 454-33
- Zoro # G5441814
- UPC # 4903585454335
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 13-inch (330mm) Blade |
Details
Cutting Capacity | 6.5" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Finish | Impule-hardened chrome plating |
Includes | Unique aluminum scabbard with six rollers protecting the entryway |
Thickness | 1.8 mm |
Application | Pruning & trimming, lawn & garden |
Description
13" Curved blade handsaw with 6.4 teeth per inch. Silky has taken the unique design of the straight Tsurugi and tweaked it just a bit in shape and size. The result is a much more aggressive blade in popular sizes which will still fit into tight crotches without damage to opposing limbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- OREGON Blade, 16-1/2" L, 2.5" W (92-737)
- MTD Start Asm-Pull Rec (951-04301)
- KOHLER Kit Repair Choke (24 757 07-S)
- SILKY SAWS Silky Blade TSURUGI 400mm Medium Teeth (453-40)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- SILKY SAWS Silky Hayate Head Blade Assembly by Saws (374-42)
- SILKY SAWS Silky Head only for HAYAUCHI 12ft 16ft & 21ft Pole Saws (177-02-41)
- SILKY SAWS Silky Blade KATANABOY 500mm XL teeth (404-50)
- SILKY SAWS Silky Blade Fixing Bolt Set for HAYATE 20ft (370-39-51)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- Silky Saws Shears, Pruners & Loppers