Shop All Shears, Pruners & Loppers
This Product is Discontinued
Silky Saws
Silky TSURUGI Curve 210mm medium teeth (Discontinued)
Mfr # 456-21
Zoro # G5451404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Capacity 4.2"
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Thickness 1.8 mm
- Application Pruning & trimming, lawn & garden
- Finish Impule-hardened chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 456-21
- Zoro # G5451404
- UPC # 4903585456216
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 8.3-inch (210mm) Blade |
Details
Cutting Capacity | 4.2" |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Thickness | 1.8 mm |
Application | Pruning & trimming, lawn & garden |
Finish | Impule-hardened chrome plating |
Includes | Unique aluminum scabbard with six rollers protecting the entryway |
Description
8.3" Curved blade handsaw with 8.5 teeth per inch. Silky has taken the unique design of the straight Tsurugi and tweaked it just a bit in shape and size. The result is a much more aggressive blade in popular sizes which will still fit into tight crotches without damage to opposing limbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.