Shop All Shears, Pruners & Loppers
Silky Saws
Silky TSURUGI 300mm Straight Handsaw medium teeth
Mfr # 452-30
Zoro # G5451632
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 5.9"
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Length 11.8-inch (300mm) Blade
- Finish Impule-hardened chrome plating
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 452-30
- Zoro # G5451632
- UPC # 4903585452300
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 11.8-inch (300mm) Blade |
Details
Cutting Capacity | 5.9" |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Finish | Impule-hardened chrome plating |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.8 mm |
Includes | Unique aluminum scabbard with six rollers protecting the entryway |
Description
300mm straight-blade saw with scabbard designed for hip or leg attachment. 1.01 lbs, overall length 19.49"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-414 For Stihl 4203 141 0301 (102-414)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- OREGON Lawn Mower Blade, 20-1/2" for Cub Cadet, Ariens, Gravely, MTD (91-144)
- AMES FBG LHRP Shovel (2594400)
- SILKY SAWS Silky ZUBAT Professional 390mm (270-39)
- SILKY SAWS Silky BIGBOY 360mm Medium Teeth (350-36)
- SILKY SAWS Silky ZUBAT Arborist Professional 330mm Blade Only (723-33)
- SILKY SAWS Silky LG Clamp Housing for HAYATE 20ft (370-39-55)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- SILKY SAWS Silky KATANABOY 650 Blade (711-65)
- CORONA TOOLS Corona Replacement Parts (6250-1T)
- Silky Saws Lawn & Garden Tools