Shop All Fixed Blade Knives
Silky Saws
Silky Sugoi Saw 14.2 in Blade Xtra Large Tooth
Mfr # 390-36
Zoro # G1763694
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 390-36
- Zoro # G1763694
- UPC # 4903585390367
- Country of Origin Japan
- Category Fixed Blade Knives
Description
Best-selling, state-of-the-art, professional hand saw with razor sharp blade and ultra-fast cutting, mono-constructed, 14-1/5-inch curved blade. The curved blade provides greater cutting speed with less effort. Large and comfortable sure-grip handle gives strength and flexibility to the full length of the saw. The super aggressive tooth pattern is ideal for pruning large limbs. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide extremely fast, clean and smooth cutting action. Features hard chrome-plated, taper-ground curved blade with non-set tooth design. Taper-ground profile reduces drag and directs more usable energy to the cutting edge. The hard chrome-plated blade has 5.5 teeth per inch, resists rust and effects of tree resin, and wipes clean easily. Superbly designed molded-rubber hand grip encases the blade extension to absorb vibration while cutting. Great combination of high performance blade with a comfortable sure-grip handle that really sticks in your hands. Exceptional design, strength, balance and superior finish quality. Comes with the custom, high-visibility, yellow plastic scabbard that can be attached to the belt or lower leg. Ideal for pruning large limbs on the ground or at height. Made in Japan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (8421)
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC3 (2CYC3)
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.00mm (70334)
- BEST LOOK Linoleum Knife (LK30-DIB)
- EXCEL BLADES 9mm Snap-Off Precision Blades, 30 Degree Blades, 5PK (20030IND)
- KERSHAW Kershaw KER1660ST Ken Onion Leek Knife with Serrated Blade (KER1660ST)
- FLEMING SUPPLY Fleming Supply Frontiersman Survival Knife and Kit with Sheath (451824SGW)
- BETA Nautical Knives, Aluminium Handle (017780050)
- KERSHAW ENDGAME; Knife (2095)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- Silky Saws Fixed Blade Knives