Shop All Shears, Pruners & Loppers
Silky Saws
Silky SUGOI 420 XL teeth
Mfr # 390-42
Zoro # G5451833
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 8.3"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Thickness 1.8 mm
- Includes Custom high-visibility yellow plastic scabbard
- Application Ideal for pruning large limbs on the ground or at height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 390-42
- Zoro # G5451833
- UPC # 4903585390428
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 16.5-inch (420mm) Blade |
Details
Cutting Capacity | 8.3" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Thickness | 1.8 mm |
Includes | Custom high-visibility yellow plastic scabbard |
Application | Ideal for pruning large limbs on the ground or at height |
Finish | Hard chrome plating |
Description
420mm curved-blade saw with scabbard designed for hip or leg attachment. 1.60-pounds, overall length 23.03-in. Silky's largest and most powerful hand saw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Snow Joe PRO 28-Foot Max Reach Snow Removal Roof Rake with 20-Foot Debris Slide (RJ208M)
- SEYMOUR MIDWEST Mortar Hoe, 7", 54" Hardwood Handle (42432)
- INTERSTATE PNEUMATICS 1/4" Quick Connect Pivoting Cplr w/120 Deg & 3 Lckng Angles, Pressure Wshr Spry Nozzle - 4000 PSI (PW7164)
- SOLO Solo O-Ring 0062139 (00-62-139)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- SILKY SAWS Silky Blade TSURUGI 200mm Large Teeth (451-20)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky Gomboy Curve Blade 300mm (718-30)
- SILKY SAWS Silky Head only for HAYAUCHI 12ft 16ft & 21ft Pole Saws (177-02-41)
- DEWALT Articulating Hedge Trimmer Attachment (DWOAS8HT)
- Silky Saws Shears, Pruners & Loppers