Shop All Shears, Pruners & Loppers
Silky Saws
Silky SUGOI 360 Hand Saw XL teeth
Mfr # 390-36
Zoro # G5451544
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 7.1"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Thickness 1.8 mm
- Application Ideal for pruning large limbs on the ground or at height
- Includes Custom high-visibility yellow plastic scabbard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 390-36
- Zoro # G5451544
- UPC # 4903585390367
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | 7.1" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Thickness | 1.8 mm |
Application | Ideal for pruning large limbs on the ground or at height |
Includes | Custom high-visibility yellow plastic scabbard |
Finish | Hard chrome plating |
Description
360mm curved-blade saw with scabbard designed for hip or leg attachment. 1.55-pounds, overall length 22-in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ROD-PUSH (690982)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- SILKY SAWS Silky BIGBOY 360mm Large Teeth (354-36)
- SILKY SAWS Silky 2nd Pole for HAYATE 16 Ft Pole Saw (370-00-34)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- SILKY SAWS Silky Blade POCKETBOY 170mm X-Fine Teeth (345-17)
- SILKY SAWS Silky Blade Only TSURUGI Curve 330mm by Large teeth (455-33)
- SILKY SAWS Silky LG Clamp Housing for HAYATE 20ft (370-39-55)
- Silky Saws Lawn & Garden Tools