Shop All Shears, Pruners & Loppers
Silky Saws
Silky POCKETBOY 130 Large Teeth
Mfr # 346-13
Zoro # G5460005
original price:
$76.24
40% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2.6"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Thickness 1.2 mm
- Includes Flip lock hard plastic belt case w/belt clip
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 346-13
- Zoro # G5460005
- UPC # 4903585346135
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 5.1-inch (130mm) Blade |
Details
Cutting Capacity | 2.6" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Thickness | 1.2 mm |
Includes | Flip lock hard plastic belt case w/belt clip |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Finish | Impule-hardened chrome plating |
Description
130mm. Compact lightweight folding saw with 5-inch blade that will take up very little room in your pocket or backpack. Nicknamed as "Little Giant" due to its extraordinary cutting capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILMASTER 12 Foot Natural Gas Hose And Quick Connect (NG12)
- LOGO BRANDS North Carolina Stadium Clear Bag (185-65P)
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2610E)
- LOGO BRANDS Minnesota Garnet 9 x 9 Side Panel (175-48)
- SILKY SAWS Silky Hayate Head Blade Assembly by Saws (374-42)
- SILKY SAWS Silky BIGBOY 360mm Medium Teeth (350-36)
- SILKY SAWS Silky Blade POCKETBOY 130mm X-Fine Teeth (345-13)
- SILKY SAWS Silky ZUBAT Professional 390mm (270-39)
- SILKY SAWS Silky Gomboy Curve Professional 240mm (717-24)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky Bottom Pole for HAYATE 16ft Pole Saw (370-00-35)
- Silky Saws Shears, Pruners & Loppers