Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky NATANOKO/60 330 Large Teeth
Mfr # 129-33
Zoro # G5441029
original price:
$101.52
5% off
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Durable black polypropylene sheath with belt clip
- Capacity 6.5"
- Length 13-inch (330mm)
- Application Pruning & trimming, lawn & garden, construction
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 129-33
- Zoro # G5441029
- UPC # 4903585129332
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 13-inch (330mm) |
Details
Includes | Durable black polypropylene sheath with belt clip |
Capacity | 6.5" |
Application | Pruning & trimming, lawn & garden, construction |
Thickness | 1.5 mm |
Finish | Hard chrome plating |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Description
330mm straight blade saw with scabbard. 13-in blade, 18.9-in overall length, 1-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 48-Volt 4-Ah Cordless Snow Blower 2x4.0Ah (24V-X2-SB18)
- BENS Outdoor Head Net, 0.5mm Pore Size (0006-7201)
- BRIGGS & STRATTON Wand-Adjustable (188792AGS)
- PAVESTONE Lava Rock, Red (54341)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky Blade GOMBOY 210mm Medium Teeth (122-21)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- Silky Saws Line Trimmers & Brush Cutters