Shop All Shears, Pruners & Loppers
This Product is Discontinued
Silky Saws
Silky NATA Double Edge Hatchet 240mm (Discontinued)
Mfr # 555-24
Zoro # G5441473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Full-tang blade with double-bevel edge
- Application Part hatchet & part machete,
- Thickness 5.7 mm
- Length 9.5-inch (240mm) Blade
- Finish Hard chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 555-24
- Zoro # G5441473
- UPC # 4903585555247
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 9.5-inch (240mm) Blade |
Details
Features | Full-tang blade with double-bevel edge |
Application | Part hatchet & part machete, |
Thickness | 5.7 mm |
Finish | Hard chrome plating |
Includes | Custom sheath with belt attachment |
Description
240mm Double Edged Hatchet, 9.5-in blade 13.35-inch overall length, 2.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.