Shop All Shears, Pruners & Loppers
Silky Saws
Silky KATANABOY Professional 1000mm
Mfr # 710-99
Zoro # G5451790
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 19.7"
- Features 5 tri-edge teeth per 30mm near the handle to 2.5 per 30mm at the tip
- Includes High-quality carrying case
- Length 39.4-inch (1000mm) Blade
- Finish Hard chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 710-99
- Zoro # G5451790
- UPC # 4903585710998
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 39.4-inch (1000mm) Blade |
Details
Cutting Capacity | 19.7" |
Features | 5 tri-edge teeth per 30mm near the handle to 2.5 per 30mm at the tip |
Includes | High-quality carrying case |
Finish | Hard chrome plating |
Application | Pruning & trimming, lawn & garden, construction, trail building |
Description
Silky KATANABOY Professional 1000mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- AFTERMARKET Sparex S.65811 Tie Rod End, Car49001 (112509A1)
- TECUMSEH Gasket, 35317 (35317)
- CHAPIN Viton Gasket (6-2420)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- SILKY SAWS Silky Blade POCKETBOY 130mm Medium Teeth (341-13)
- SILKY SAWS Silky IBUKI 390 XL teeth (275-39)
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- SILKY SAWS Silky ZUBAT Professional Handsaw 240mm (270-24)
- SILKY SAWS Silky Blade POCKETBOY 170mm Medium Teeth (341-17)
- SERENELIFE 7.2V Pruner With Pole (PSPR190)
- Silky Saws Shears, Pruners & Loppers