Shop All Shears, Pruners & Loppers
Silky Saws
Silky KATANABOY 650 Blade
Mfr # 711-65
Zoro # G5451851
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 12.8"
- Features 3.4 teeth per inch (4 teeth per 30mm) X-Large teeth configuration
- Blade Length 25.6-inch (650mm) Blade
- Application Pruning & trimming, lawn & garden, construction, trail building
- Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 711-65
- Zoro # G5451851
- UPC # 4903585711650
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 25.6-inch (650mm) Blade |
Details
Cutting Capacity | Cut capacity 12.8" |
Features | 3.4 teeth per inch (4 teeth per 30mm) X-Large teeth configuration |
Application | Pruning & trimming, lawn & garden, construction, trail building |
Thickness | 2.5 mm |
Blade Finish | Electroless nickel plating |
Description
Silky KATANABOY 650 Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- PALRAM - Canopia Palermo 4300 Garden Gazebo Netting Set - 4 Piece (HG1064)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle (69822)
- SILKY SAWS Silky Blade POCKETBOY 130mm Medium Teeth (341-13)
- SILKY SAWS Silky POCKETBOY 130 Large Teeth (346-13)
- SILKY SAWS Silky Gunfighter Professional Saw 300mm (730-30)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- SILKY SAWS Silky Zubat Arborist Professional Saw (722-33)
- SILKY SAWS Silky IBUKI 390 XL teeth (275-39)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw Kit (3013-21)
- Silky Saws Shears, Pruners & Loppers