Shop All Fixed Blade Knives
Silky Saws
Silky Ibuki Saw 15.4 in Blade Xtra Large Tooth
Mfr # 275-39
Zoro # G1763457
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 275-39
- Zoro # G1763457
- UPC # 4903585275398
- Country of Origin Japan
- Category Fixed Blade Knives
Description
Best-selling, heavy-duty, professional hand saw with a very well-balanced 15-2/5-inch, curved fixed blade. Large, comfortable sure-grip handle gives strength and flexibility to the full length of the saw. Curved blade provides a greater cutting speed with less effort. Utilizes proprietary Silky 4-RETSUME (Four Rows of Teeth) Technology. Teeth are set in such a way that there appears to be 4 rows of them. Ideal for the toughest pruning jobs! The heavy duty blade with precision-ground, razor sharp blade 5.5 teeth per inch is designed to cut on a pull stroke and provides fast, clean and extremely smooth cutting action. Superbly designed comfortable rubber hand grip absorbs vibration while cutting and provides excellent control over the full length of the saw. The hard chrome-plated blade resists rust and effects of tree resin, and wipes clean easily. Great combination of high performance blade with a comfortable sure-grip handle that really sticks in your hands. Exceptional design, strength, balance and superior finish quality. Comes with a custom black polypropylene sheath equipped with both ring and belt strap attachments that can be used on the left and right side and allow attachment to a tree saddle using carabiner. Suitable for serious pruning tasks and ideal for aggressive cutting and efficient chip removal. Made in Japan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- FLEX CUT 5 In. Draw Knife (KN16)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Tool (GDN-056)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- THE BRUSH MAN Fixed Blade Knife with Ergonomic Handle (KNIFE-DOLPHIN)
- GARDENCARE Food Processing Knife Fruit Mushroom 275 in Stainless (GA949317)
- KERSHAW ENDGAME; Knife (2095)
- KERSHAW Kershaw KER1660ST Ken Onion Leek Knife with Serrated Blade (KER1660ST)
- Silky Saws Fixed Blade Knives