Shop All Shears, Pruners & Loppers
Silky Saws
Silky IBUKI 390 XL teeth
Mfr # 275-39
Zoro # G5451754
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 7.7"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Thickness 1.5 mm
- Length 15.4-inch (390mm) Blade
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 275-39
- Zoro # G5451754
- UPC # 4903585275398
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 15.4-inch (390mm) Blade |
Details
Cutting Capacity | 7.7" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Thickness | 1.5 mm |
Application | Pruning & trimming, lawn & garden |
Includes | Custom black polypropylene sheath with ring and belt strap attachment |
Finish | Impule-hardened chrome plating |
Description
390mm curved-blade saw with scabbard, 15.4-in blade, 22-in overall length, 1.85-lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group DG75102VP Bulb Replacement LED - T-8 Fluorescent Replacement Kit (DG75102VP)
- DDME DDME 240767 N95 Softseal Valved Mask - Medium; Pack of 3 (240767)
- CAMCO RV SCREEN DOOR CROSS BAR, BLACK HANDLES (42183)
- HONDA Grass Bag Kit (06813-VK6-610)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- SILKY SAWS Silky Blade TSURUGI 200mm Large Teeth (451-20)
- SILKY SAWS Silky ZUBAT 330 Hand Saw Large teeth (270-33)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- SILKY SAWS Silky Blade POCKETBOY 130mm X-Fine Teeth (345-13)
- SILKY SAWS Silky Blade HAYAUCHI & TODOKU XL teeth (177-02-03)
- ARS ARS Folding Pruning Saw (SA-210DX)
- Silky Saws Lawn & Garden Tools