Shop All Shears, Pruners & Loppers
Silky Saws
Silky HIBIKI 210mm X-Fine Teeth
Mfr # 396-21
Zoro # G5451459
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 4.2"
- Features Ryoba format blade (double-sided, pull-cut) for both ripping and cutting.
- Application Wood working
- Includes Snap-lock storage sheath protecting the teeth and blade
- Finish Impule-hardened chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 396-21
- Zoro # G5451459
- UPC # 4903585396215
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 8.3-inch (210mm) Blade |
Details
Cutting Capacity | 4.2" |
Features | Ryoba format blade (double-sided, pull-cut) for both ripping and cutting. |
Application | Wood working |
Includes | Snap-lock storage sheath protecting the teeth and blade |
Finish | Impule-hardened chrome plating |
Thickness | 1.5 mm |
Description
210mm straight hand saw, 8.3-in blade 19.25-in overall length, 18.6 teeth per inch, .76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Charger-48V 650W C (725-07253)
- CUISINART Grill Wok, Non-Stick, 11" x 11" (CNW-328)
- CUTTER BUG ZAP RACKET GLOWDRK (CT-100)
- DB ELECTRICAL Ignition Switch For Bobcat 325, 328, 329, 331, 334, 335; (2200-0962)
- SILKY SAWS Silky ZUBAT Professional Handsaw 240mm (270-24)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- SILKY SAWS Silky Blade POCKETBOY 170mm Medium Teeth (341-17)
- SILKY SAWS Silky ULTRA ACCEL Curved Blade 240mm Large Teeth (446-24)
- SILKY SAWS Silky POCKETBOY 130mm Fine Teeth (342-13)
- SILKY SAWS Silky Blade TSURUGI 400mm Medium Teeth (453-40)
- FELCO 221 Series Curved Lopper (F221-80)
- Silky Saws Shears, Pruners & Loppers