Shop All Shears, Pruners & Loppers
Silky Saws
Silky Gunfighter Professional Saw 300mm
Mfr # 730-30
Zoro # G5441333
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 5.9"
- Features Progressive teeth finer near the handle that get aggressively larger near the tip
- Includes Scabbard with patented dual roller locking mechanism
- Application Pruning & trimming, lawn & garden
- Finish Impule-hardened electroless nickel plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 730-30
- Zoro # G5441333
- UPC # 4903585730309
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 11.8-inch (300mm) Blade |
Details
Cutting Capacity | 5.9" |
Features | Progressive teeth finer near the handle that get aggressively larger near the tip |
Includes | Scabbard with patented dual roller locking mechanism |
Application | Pruning & trimming, lawn & garden |
Finish | Impule-hardened electroless nickel plating |
Description
Silky Gunfighter Professional Saw 300mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- MOTOMCO Hawk Soft Bait, 8 lbs (31208)
- PERMA-CAST Perma-Cast PC-4020-BC 4 in. Anchor Socket Channel Set 20 in. - Center (PC-4020-BC)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- SILKY SAWS Silky KATANABOY Professional 1000mm (710-99)
- SILKY SAWS Silky Gomboy Curve Blade 300mm (718-30)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- SILKY SAWS Silky POCKETBOY 170 Fine Teeth (342-17)
- SILKY SAWS Silky Blade TSURUGI 400mm Medium Teeth (453-40)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- Silky Saws Shears, Pruners & Loppers