Shop All Shears, Pruners & Loppers
Silky Saws
Silky Gunfighter Professional Blade Only 270mm
Mfr # 731-27
Zoro # G5451885
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 5.3"
- Features Progressive teeth finer near the handle that get aggressively larger near the tip
- Blade Length 10.6-inch (270mm) Blade
- Application Pruning & trimming, lawn & garden
- Blade Finish Impule-hardened electroless nickel plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 731-27
- Zoro # G5451885
- UPC # 4903585731276
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 10.6-inch (270mm) Blade |
Details
Cutting Capacity | Cut capacity 5.3" |
Features | Progressive teeth finer near the handle that get aggressively larger near the tip |
Application | Pruning & trimming, lawn & garden |
Blade Finish | Impule-hardened electroless nickel plating |
Description
Silky Gunfighter Professional Blade Only 270mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- ZIPPO Wild West Scene Design 540 Color Pocket Lighter (48518)
- KOHLER Bracket Air Cleaner (24 126 226-S)
- LOGO BRANDS Baltimore Ravens Pinwheel Logo Junior-Size Rubber Football (603-93JR-2)
- SILKY SAWS Silky Gomboy Curve Blade 300mm (718-30)
- SILKY SAWS Silky IBUKI 390 XL teeth (275-39)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- SILKY SAWS Silky Blade POCKETBOY 130mm Medium Teeth (341-13)
- SILKY SAWS Silky TSURUGI CURVE Professional 375mm LG Teeth Blade Only (455-37)
- SILKY SAWS Silky Blade HAYAUCHI & TODOKU XL teeth (177-02-03)
- LANDSCAPERS SELECT Saw Pruning Folding Stl Blade (FL81-180F)
- Silky Saws Lawn & Garden Tools