Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMTARO Fine Tooth Blade 300mm
Mfr # 105-30
Zoro # G5447959
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration
- Capacity 5.9"
- Finish Impule-hardened chrome plating
- Length 11.8-inch (300mm)
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 105-30
- Zoro # G5447959
- UPC # 4903585105305
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Features | 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration |
Capacity | 5.9" |
Finish | Impule-hardened chrome plating |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.2 mm |
Description
Blade Only for GOMTARO 270mm ( Fine teeth )
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERASER MAX Eraser Max Conc Gl (82002489)
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- ZORO SELECT 1/4 in (F) Quick Connect Coupler, Brass/Stainless Steel, 4000 psi Max (1MDG6)
- GARDENCARE Economy Planting Trowel, 12PK (GA2087013)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- SILKY SAWS Silky Blade GOMBOY 210mm Medium Teeth (122-21)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- Silky Saws Trimmers