Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMTARO Fine Tooth 300mm
Mfr # 104-30
Zoro # G5441132
original price:
$88.88
10% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Durable black polypropylene sheath with belt clip
- Features 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration
- Finish Impule-hardened chrome plating
- Thickness 1.2 mm
- Application Pruning & trimming, lawn & garden, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 104-30
- Zoro # G5441132
- UPC # 4903585104308
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Includes | Durable black polypropylene sheath with belt clip |
Features | 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration |
Finish | Impule-hardened chrome plating |
Thickness | 1.2 mm |
Application | Pruning & trimming, lawn & garden, construction |
Capacity | 5.9" |
Description
Silky GOMTARO Fine Tooth 300mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Black Steel Anti-Sag Gate Kit 1 pk (N166-004)
- A & I PRODUCTS Throttle Cable 12.25" x8.55" x0.9" (A-B1LB51)
- BEHRENS Behrens Manufacturing 001703 Galvanized Hot Dipped Oval Tub (1703)
- ROUNDUP Dual Action Weed and Grass Killer RTU Liquid 1.25 gal, 4PK (5377704)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- Silky Saws Line Trimmers & Brush Cutters