Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMTARO 270 Large Teeth
Mfr # 102-27
Zoro # G5441035
original price:
$82.95
8% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Durable black polypropylene sheath with belt clip
- Finish Impule-hardened chrome plating
- Length 10.6-inch (270mm)
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Application Pruning & trimming, lawn & garden, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 102-27
- Zoro # G5441035
- UPC # 4903585102274
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 10.6-inch (270mm) |
Details
Includes | Durable black polypropylene sheath with belt clip |
Finish | Impule-hardened chrome plating |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Application | Pruning & trimming, lawn & garden, construction |
Capacity | 5.3" |
Thickness | 1.5 mm |
Description
270mm straight-blade lightweight saw with scabbard. 10.6-in blade, 15.95-in overall length, 0.80-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty 3800 psi 3.5 gpm Cold Water Gas Pressure Washer (DXPW60604)
- BRIGGS & STRATTON Muffler (392989)
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- TRUPER RND PT SHVL D-HDL WD 27"" (TR-BY-P)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky F180 Large Teeth (143-18)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- BLACK & DECKER Black+Decker LE750 Edger and Trencher, 1-1/2 in D Cutting, 7-1/2 in Dia 3-Position Blade (LE750)
- Silky Saws Line Trimmers & Brush Cutters