Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMTARO 240 (LG teeth)
Mfr # 102-24
Zoro # G5441665
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Durable black polypropylene sheath with belt clip
- Application Pruning & trimming, lawn & garden, construction
- Capacity 4.7"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 102-24
- Zoro # G5441665
- UPC # 4903585102243
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 9.5-inch (240mm) |
Details
Includes | Durable black polypropylene sheath with belt clip |
Application | Pruning & trimming, lawn & garden, construction |
Capacity | 4.7" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Thickness | 1.5 mm |
Finish | Impule-hardened chrome plating |
Description
240mm straight-blade lightweight saw with scabbard. 9.5-in blade, 14.8-in overall length, 0.77-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOJA GRID Polyethylene Shade Cloth 8 ft. H X 12 ft. W (G130812GR1)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- EARTHWISE Blow Vac Mulch (LBVM2202)
- DARE PRODUCTS 10Pk Blk Fenc Insulator (3359-10)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- ECHO String Trimmer, 21.2CC, 16 In. Cut Width (GT-225)
- Silky Saws Line Trimmers & Brush Cutters