Shop All Shears, Pruners & Loppers
Silky Saws
Silky Gomboy Curve Professional 210mm
Mfr # 717-21
Zoro # G5441939
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 4.2"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Thickness 1.4 mm
- Length 8.3-inch (210mm) Blade
- Includes Custom hard plastic carrying case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 717-21
- Zoro # G5441939
- UPC # 4903585717218
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 8.3-inch (210mm) Blade |
Details
Cutting Capacity | 4.2" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Thickness | 1.4 mm |
Includes | Custom hard plastic carrying case |
Finish | Impule-hardened chrome plating |
Application | Landscaping, pruning & trimming, camping, hunting & general outdoors |
Description
Silky Gomboy Curve Professional 210mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Recoil Repair Kit Rpl 590693 (590779)
- POOL CENTRAL Pool Central 32037733 6 - 12 in. Adjustable Blue Aluminum Swimming Pool Telescopic Pole for Vacuums & Skimmers (32037733)
- ZORO APPROVED SUPPLIER Hayward Star Clear Plus C1200 Replacement Pool Filter Compatible Cartridge PA120/C-8412/FC-1293 (WP.HAY1293)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-710-X)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- SILKY SAWS Silky Blade POCKETBOY 130mm Fine Teeth (343-13)
- SILKY SAWS Silky HOOK FOX for HAYATE HAYAUCHI & LONGBOY Pole Saws (425-01)
- SILKY SAWS Silky Top Pole for HAYATE 20ft Pole Saw (370-00-36)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- MILWAUKEE TOOL M12 Brushless Pruning Shears (Tool Only) (2534-20)
- Silky Saws Shears, Pruners & Loppers