Shop All Shears, Pruners & Loppers
Silky Saws
Silky Gomboy Curve Blade 210mm
Mfr # 718-21
Zoro # G5441525
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 4.2"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Blade Length 8.3-inch (210mm) Blade
- Thickness 1.4 mm
- Application Landscaping, pruning & trimming, camping, hunting & general outdoor use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 718-21
- Zoro # G5441525
- UPC # 4903585718215
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8.3-inch (210mm) Blade |
Details
Cutting Capacity | Cut capacity 4.2" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Thickness | 1.4 mm |
Application | Landscaping, pruning & trimming, camping, hunting & general outdoor use |
Blade Finish | Impule-hardened chrome plating |
Description
Silky Gomboy Curve Blade 210mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Sliding Saw, Serrated Tooth, 14-3/4in.L (22-41773)
- STENS Steel Ball Bearing Wheel Universal Lawn Mower Push Cart Tire 185-025 (185-025)
- PREMIER DESIGNS Uncle Sam Bicycle Spinner (PD25997)
- NU-CALGON Electrostatic Sprayer, 1.5 gal, Battery (4780-0)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky Blade KATANABOY 500mm XL teeth (404-50)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- SILKY SAWS Silky ZUBAT 330 Hand Saw Large teeth (270-33)
- SUNBELT 12' Telescopic Fiberglass Pole 89.5" x2" x2" (A-B112T)
- Silky Saws Shears, Pruners & Loppers