Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMBOY 270 ( MED Teeth )
Mfr # 121-27
Zoro # G5441771
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clear plastic hinged carrying case for storage and carrying
- Application Pruning & trimming, lawn & garden, construction
- Finish Impule-hardened chrome plating
- Thickness 1.4 mm
- Length 10.6-inch (270mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 121-27
- Zoro # G5441771
- UPC # 4903585121275
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 10.6-inch (270mm) |
Details
Includes | Clear plastic hinged carrying case for storage and carrying |
Application | Pruning & trimming, lawn & garden, construction |
Finish | Impule-hardened chrome plating |
Thickness | 1.4 mm |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Capacity | 5.3" |
Description
Silky GOMBOY 270 ( MED Teeth )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Gate Spring, Unfinished, 13" L, 1" Throw Sz (453 D4)
- SPARTAN CHEMICAL 17.5oz. Aerosol Can Bed Bug and Lice Killer (690500)
- RUGG PISTOL NOZZL TWST BLU (W842ZA-B)
- A.R. NORTH AMERICA Water Seal Kit, 15mm (AR2741)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- Silky Saws Trimmers