Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky F180 Large Teeth
Mfr # 143-18
Zoro # G5442219
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fiberglass polypropylene grip with a rubber insert
- Application Pruning & trimming, lawn & garden, hunting & outdoors
- Thickness 1.4 mm
- Capacity 3.6"
- Finish Impule-hardened chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 143-18
- Zoro # G5442219
- UPC # 4903585143185
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 7.1-inch (180mm) |
Details
Includes | Fiberglass polypropylene grip with a rubber insert |
Application | Pruning & trimming, lawn & garden, hunting & outdoors |
Thickness | 1.4 mm |
Capacity | 3.6" |
Finish | Impule-hardened chrome plating |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Description
180mm, folding saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- GENERAC DR Power Pro XL 9 in. Gas Edger/Trimmer (LE25190DMN)
- NATIONAL HARDWARE Latch Orn Door/Gate Ss 11In (N348-508)
- SEYMOUR MIDWEST Trowel with 15"L Hardwood Handle (60723)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- Silky Saws Trimmers