Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade WOODBOY 240mm 32teeth/30 mm w/o back
Mfr # 389-24
Zoro # G5441659
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 4.7"
- Features 32 teeth per inch (27 teeth per 30mm) Fine teeth configuration
- Blade Length 9.5-inch (240mm) Blade
- Application Woodworking
- Thickness 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 389-24
- Zoro # G5441659
- UPC # 4903585389248
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 9.5-inch (240mm) Blade |
Details
Cutting Capacity | Cut capacity 4.7" |
Features | 32 teeth per inch (27 teeth per 30mm) Fine teeth configuration |
Application | Woodworking |
Thickness | 0.7 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Blade, WOODBOY 240mm 32teeth/30 mm w/o back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron Quantum Walbro Fuel Pump - Arctic Cat 700 2007 (821-0513-WX-KT3C-8)
- BRIGGS & STRATTON Filter, Air Cleaner (797301)
- LAVANTURE LaVanture F-1175 Vent Hose - 1-3/4" x 25" (F-1175)
- PROJEX 20 ft x 30 ft Medium Duty Tarp, Blue (PROJBB2030)
- SILKY SAWS Silky Gomboy Curve Professional 240mm (717-24)
- SILKY SAWS Silky Gomboy Curve Blade 210mm (718-21)
- SILKY SAWS Silky ZUBAT 300 Large Teeth (270-30)
- SILKY SAWS Silky TSURUGI Curve 270mm Large teeth (454-27)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- SILKY SAWS Silky Zubat Arborist Professional Saw (722-33)
- DEWALT 20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia (DCPR320B)
- Silky Saws Shears, Pruners & Loppers