Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade TSURUGI 200mm Large Teeth
Mfr # 451-20
Zoro # G5451553
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 4"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Blade Length 7.9-inch (200mm) Blade
- Thickness 1.8 mm
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 451-20
- Zoro # G5451553
- UPC # 4903585451204
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 7.9-inch (200mm) Blade |
Details
Cutting Capacity | Cut capacity 4" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Thickness | 1.8 mm |
Application | Pruning & trimming, lawn & garden |
Blade Finish | Impule-hardened chrome plating |
Description
Silky TSURUGI 200mm Large Teeth Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spray Wand 16 in. (7103550)
- BELL SPORTS Ergonomic Bike Grips (7122141)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- MTM HYDRO MTM Hydro 30.0051 Kobrajet 3/8" x 100' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0051)
- SILKY SAWS Silky TSURUGI CURVE Professional Hand Saw 375mm LG Teeth (454-37)
- SILKY SAWS Silky Gomboy Curve Professional 300mm (717-30)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- SILKY SAWS Silky Blade TSURUGI 400mm Medium Teeth (453-40)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- ARS ARS SA-CAM24PRO Turbocut Straight Pruning Saw (SA-CAM24PRO)
- Silky Saws Shears, Pruners & Loppers