Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade SUGOI 360mm XL teeth
Mfr # 391-36
Zoro # G5448132
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.1"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large Progressive teeth configuration
- Blade Length 14.2-inch (360mm) Blade
- Application Ideal for pruning large limbs on the ground or at height
- Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 391-36
- Zoro # G5448132
- UPC # 4903585391364
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | Cut capacity 7.1" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large Progressive teeth configuration |
Application | Ideal for pruning large limbs on the ground or at height |
Thickness | 1.8 mm |
Blade Finish | Hard chrome plating |
Description
Silky Sugoi 360mm XL Teeth Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (797033)
- MTM HYDRO 4000 psi Quick Connect Nozzle 0, 15, 25, 40 degree and 6540 soap nozzle 5-pack 6.0 (17.0199)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- BUYERS PRODUCTS 12V Contact Plate For Tarp Systems (3015127)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- SILKY SAWS Silky Blade Fixing Bolt Set for HAYATE 20ft (370-39-51)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- SILKY SAWS Silky Blade ULTRA ACCEL Curved 240mm Large Teeth (447-24)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- Silky Saws Shears, Pruners & Loppers