Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade POCKETBOY 130mm X-Fine Teeth
Mfr # 345-13
Zoro # G5441412
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 2.6"
- Features 22 teeth per inch (26 teeth per 30mm) X-Fine teeth configuration
- Blade Length 5.1-inch (130mm) Blade
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
- Thickness 0.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 345-13
- Zoro # G5441412
- UPC # 4903585345138
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 5.1-inch (130mm) Blade |
Details
Cutting Capacity | Cut capacity 2.6" |
Features | 22 teeth per inch (26 teeth per 30mm) X-Fine teeth configuration |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Thickness | 0.9 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Blade 130mm, POCKETBOY 130 Extra Fine Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Open Compartment Stowaway Utility Box-3700 (370710)
- FIMCO Replacement Manifolds (5275517)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49547)
- THRIFCO PLUMBING 100 Feet Sprinkler/Soaker Hose (6870007)
- SILKY SAWS Silky Blade Only TSURUGI Curve 270mm by Large teeth (455-27)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- SILKY SAWS Silky Blade LONGBOY 360mm Large Teeth (366-36)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- SILKY SAWS Silky Head only for HAYAUCHI 12ft 16ft & 21ft Pole Saws (177-02-41)
- SILKY SAWS Silky Hayate Head Blade Assembly by Saws (374-42)
- FISKARS Telescop Bypass Lopper (391681-1009)
- Silky Saws Shears, Pruners & Loppers