Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade POCKETBOY 130mm Medium Teeth
Mfr # 341-13
Zoro # G5448753
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 2.6"
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Blade Length 5.1-inch (130mm) Blade
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
- Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 341-13
- Zoro # G5448753
- UPC # 4903585341130
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 5.1-inch (130mm) Blade |
Details
Cutting Capacity | Cut capacity 2.6" |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Thickness | 1.2 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Silky POCKETBOY 130mm Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG98)
- THETFORD Thetford 96014 Premium RV Wash and Wax - 64 oz. (96014)
- OREGON Lawn Mower Blade, 100 Series, 21", Ariens, AYP, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper (195005)
- LOGO BRANDS IA State Economy Canopy (156-39E)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- SILKY SAWS Silky Blade POCKETBOY 130mm X-Fine Teeth (345-13)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 130mm (726-13)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky Gunfighter Professional Saw 300mm (730-30)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- Silky Saws Shears, Pruners & Loppers